Shop All Straight Blade Plugs
Ericson
Plug Nema 6-15, Perma-Link Indust. Grade
Mfr # 1514-P
Zoro # G7168400
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 15
- NEMA Configuration NEMA 6-15
- Phase 1
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1514-P
- Zoro # G7168400
- UPC # 782862587027
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 6-15,Perma-Link Indust. Grade |
Color | Yellow |
Amps | 15 |
NEMA Configuration | NEMA 6-15 |
Phase | 1 |
Voltage | 250V |
Device Type | Plug |
Sub Brand / Trademark | Perma-Link |
Environmental Rating | Indoor |
Poles / Wires | 2P/3W |
Case Qty | 100 |
Blade Style | Straight |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Plug Nema 6-15,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- Ericson Straight Blade Plugs