Shop All Straight Blade Plugs
Ericson
Plug Nema 6-15, Perma-Grip Indust. Grade
Mfr # 1514-PG
Zoro # G7167350
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- NEMA Configuration NEMA 6-15
- Voltage 250V
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1514-PG
- Zoro # G7167350
- UPC # 782862490020
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 6-15,Perma-Grip Indust. Grade |
Color | Yellow |
Phase | 1 |
NEMA Configuration | NEMA 6-15 |
Voltage | 250V |
Amps | 15 |
Device Type | Plug |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Grip |
Environmental Rating | Outdoor |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Plug Nema 6-15,Perma-Grip Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- SIEMENS Contact Kit, NEMA Sz 1, 1 Pole (75DF14)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 25A, 32V DC, 25 PK (509109-025)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- LEVITON OUTLET BLACK 20A 250V (065-2320)
- Ericson Straight Blade Plugs