Shop All Straight Blade Plugs
Ericson
Plug Nema 5-20, Smart Monitor Perma-Tite
Mfr # 1512-PW6PL
Zoro # G9706162
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transluscent
- NEMA Configuration NEMA 5-20
- Phase 1
- Amps 20
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1512-PW6PL
- Zoro # G9706162
- UPC # 782862848517
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-20,Smart Monitor Perma-Tite |
Color | Transluscent |
NEMA Configuration | NEMA 5-20 |
Phase | 1 |
Amps | 20 |
Voltage | 125V |
Case Qty | 100 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Device Type | Plug |
ETL | ETL Listed to ANSI/UL 498 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Smart Monitor |
Environmental Rating | Watertight (IP69K) |
cETL | cETL Listed to CSA C22.2 No 42 |
Description
Plug Nema 5-20,Smart Monitor Perma-Tite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- Ericson Straight Blade Devices