Shop All Straight Blade Plugs
Ericson
Plug Nema 5-20, Smart Monitor Perma-Link
Mfr # 1512-PML
Zoro # G9703329
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 125V
- NEMA Configuration NEMA 5-20
- Phase 1
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1512-PML
- Zoro # G9703329
- UPC # 782862848432
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-20,Smart Monitor Perma-Link |
Color | Yellow |
Voltage | 125V |
NEMA Configuration | NEMA 5-20 |
Phase | 1 |
Amps | 20 |
Case Qty | 100 |
Blade Style | Straight |
Sub Brand / Trademark | Smart Monitor |
ETL | ETL Listed to ANSI/UL 498 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
cETL | cETL Listed to CSA C22.2 No 42 |
Device Type | Plug |
Description
Plug Nema 5-20,Smart Monitor Perma-Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- Ericson Straight Blade Plugs