Shop All Straight Blade Plugs
Ericson
Plug Nema 5-20, Smart Monitor Perma-Grip
Mfr # 1512-PMGL
Zoro # G9704464
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NEMA 5-20
- Amps 20
- Voltage 125V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512-PMGL
- Zoro # G9704464
- UPC # 782862848470
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-20,Smart Monitor Perma-Grip |
Color | Yellow |
NEMA Configuration | NEMA 5-20 |
Amps | 20 |
Voltage | 125V |
Phase | 1 |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Smart Monitor |
cETL | cETL Listed to CSA C22.2 No 42 |
ETL | ETL Listed to ANSI/UL 498 |
Device Type | Plug |
Blade Style | Straight |
Case Qty | 100 |
Poles / Wires | 2P/3W |
Description
Plug Nema 5-20,Smart Monitor Perma-Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- MERSEN CC Class, ATMR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (ATMR10)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- Ericson Straight Blade Plugs