Shop All Straight Blade Plugs
Ericson
Plug Nema 5-20, Perma-Link Indust. Grade
Mfr # 1512-P
Zoro # G7165409
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 125V
- Phase 1
- NEMA Configuration NEMA 5-20
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512-P
- Zoro # G7165409
- UPC # 782862587010
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-20,Perma-Link Indust. Grade |
Color | Yellow |
Voltage | 125V |
Phase | 1 |
NEMA Configuration | NEMA 5-20 |
Amps | 20 |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Link |
cETL | cETL Listed to CSA C22.2 No 42 |
Environmental Rating | Indoor |
ETL | ETL Listed to ANSI/UL 498 |
Case Qty | 100 |
Poles / Wires | 2P/3W |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Description
Plug Nema 5-20,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-MPO)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- Ericson Straight Blade Plugs