Shop All Straight Blade Plugs
Ericson
Plug Nema 5-20, Perma-Link Hospital Grad
Mfr # 1532-PHC
Zoro # G7165101
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Amps 20
- Phase 1
- NEMA Configuration NEMA 5-20
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1532-PHC
- Zoro # G7165101
- UPC # 782862587270
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-20,Perma-Link Hospital Grad |
Color | Clear |
Amps | 20 |
Phase | 1 |
NEMA Configuration | NEMA 5-20 |
Voltage | 125V |
Sub Brand / Trademark | Perma-Link |
Environmental Rating | Indoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 100 |
Poles / Wires | 2P/3W |
Blade Style | Straight |
Device Type | Plug |
Description
Plug Nema 5-20,Perma-Link Hospital Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- LEVITON Connector 30A 125/250V (02713-0PB)
- Ericson Straight Blade Devices