Shop All Straight Blade Plugs
Ericson
Plug Nema 5-20, Perma-Link Hospital Grad
Mfr # 1532-PH
Zoro # G7165433
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Voltage 125V
- Phase 1
- Amps 20
- NEMA Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1532-PH
- Zoro # G7165433
- UPC # 782862587256
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-20,Perma-Link Hospital Grad |
Color | Grey |
Voltage | 125V |
Phase | 1 |
Amps | 20 |
NEMA Configuration | NEMA 5-20 |
Device Type | Plug |
Case Qty | 100 |
Blade Style | Straight |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Link |
Environmental Rating | Indoor |
Poles / Wires | 2P/3W |
Description
Plug Nema 5-20,Perma-Link Hospital Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- Ericson Straight Blade Devices