Shop All Straight Blade Plugs
Ericson
Plug Nema 5-15, Smart Monitor Perma-Link
Mfr # 1510-PML
Zoro # G9705760
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Amps 15
- NEMA Configuration NEMA 5-15
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510-PML
- Zoro # G9705760
- UPC # 782862848418
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-15,Smart Monitor Perma-Link |
Color | Yellow |
Phase | 1 |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Voltage | 125V |
Case Qty | 100 |
ETL | ETL Listed to ANSI/UL 498 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Sub Brand / Trademark | Smart Monitor |
cETL | cETL Listed to CSA C22.2 No 42 |
Device Type | Plug |
Description
Plug Nema 5-15,Smart Monitor Perma-Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red (HBLS460R7W)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- Ericson Straight Blade Devices