Shop All Straight Blade Plugs
Ericson
Plug Nema 5-15, Smart Monitor Perma-Grip
Mfr # 1510-PMGL
Zoro # G9701831
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 15
- NEMA Configuration NEMA 5-15
- Phase 1
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510-PMGL
- Zoro # G9701831
- UPC # 782862848456
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-15,Smart Monitor Perma-Grip |
Color | Yellow |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Phase | 1 |
Voltage | 125V |
ETL | ETL Listed to ANSI/UL 498 |
Poles / Wires | 2P/3W |
Case Qty | 100 |
Sub Brand / Trademark | Smart Monitor |
Blade Style | Straight |
Device Type | Plug |
cETL | cETL Listed to CSA C22.2 No 42 |
Environmental Rating | Outdoor |
Description
Plug Nema 5-15,Smart Monitor Perma-Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL5666C)
- Ericson Straight Blade Devices