Shop All Straight Blade Plugs
Ericson
Plug Nema 5-15, Perma-Link Indust. Grade
Mfr # 1510-P
Zoro # G7165512
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 125V
- Phase 1
- Amps 15
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510-P
- Zoro # G7165512
- UPC # 782862587003
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-15,Perma-Link Indust. Grade |
Color | Yellow |
Voltage | 125V |
Phase | 1 |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Link |
Device Type | Plug |
cETL | cETL Listed to CSA C22.2 No 42 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
ETL | ETL Listed to ANSI/UL 498 |
Environmental Rating | Indoor |
Description
Plug Nema 5-15,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5464VY)
- Ericson Straight Blade Devices