Shop All Locking Plugs
Ericson
Plug 6365, California Style Commercial G
Mfr # CS6365-P
Zoro # G9714194
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Black
- NEMA Configuration California Style
- Voltage 125/250V
- Amps 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CS6365-P
- Zoro # G9714194
- UPC # 782862559963
- Country of Origin Mexico
- Category Locking Plugs
Details
Phase | 1 |
Color | Black |
Item | Plug 6365,California Style Commercial G |
NEMA Configuration | California Style |
Voltage | 125/250V |
Amps | 50 |
Case Qty | 50 |
Poles / Wires | 3P/4W |
cETL | cETL Listed to CSA C22.2 No 42 |
Device Type | Plug |
Environmental Rating | Indoor |
ETL | ETL Listed to ANSI/UL 498 |
Sub Brand / Trademark | California Style |
Blade Style | Locking |
Description
Plug 6365,California Style Commercial G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- RACO Insulated Connector, 3 In., Straight (3522)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- AC WORKS NEMA L5-20P 20A 125V 3-Prong Locking Male Plug With UL, C-UL Approval (ASL520P)
- Ericson Locking Plugs