Shop All Locking Plugs
Ericson
Plug 3763, California Style Commercial G
Mfr # 3763-P
Zoro # G9706144
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Black
- NEMA Configuration California Style
- Amps 50
- Voltage 250VDC, 600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 3763-P
- Zoro # G9706144
- UPC # 782862903162
- Country of Origin Mexico
- Category Locking Plugs
Details
Phase | 1 |
Color | Black |
Item | Plug 3763,California Style Commercial G |
NEMA Configuration | California Style |
Amps | 50 |
Voltage | 250VDC, 600VAC |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Indoor |
Sub Brand / Trademark | California Style |
Device Type | Plug |
Blade Style | Locking |
Description
Plug 3763,California Style Commercial G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- Ericson Locking Devices