Shop All Straight Blade Plugs
Ericson
PLG N-NEMA LCKING 20A PERMA-KLEEN
Mfr # 2316-PW6P-AM
Zoro # G3194458
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NON-NEMA
- Amps 20
- Phase 1
- Voltage 250/600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2316-PW6P-AM
- Zoro # G3194458
- UPC # 782862899922
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG N-NEMA LCKING 20A PERMA-KLEEN |
Color | Yellow |
NEMA Configuration | NON-NEMA |
Amps | 20 |
Phase | 1 |
Voltage | 250/600V |
Blade Style | Locking |
Environmental Rating | Watertight (IP69K) |
NSF | NSF/ANSI/3-A 14159-1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Kleen |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Device Type | Plug |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/3W |
Description
PLG N-NEMA LCKING 20A PERMA-KLEEN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- Ericson Straight Blade Plugs