Shop All Locking Plugs
Ericson
PLG-30A/250V LCKING w/CRD GRP NUT
Mfr # 2512-PG
Zoro # G7165731
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 250V
- NEMA Configuration NEMA L6-30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2512-PG
- Zoro # G7165731
- UPC # 782862490211
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | PLG-30A/250V LCKING w/CRD GRP NUT |
Color | Yellow |
Voltage | 250V |
NEMA Configuration | NEMA L6-30 |
Amps | 30 |
Sub Brand / Trademark | Perma-Grip |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Blade Style | Locking |
Environmental Rating | Outdoor |
Description
PLG-30A/250V LCKING w/CRD GRP NUT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- Ericson Locking Plugs