Shop All Locking Plugs
Ericson
PLG 30A/250V 3PH 3P/4W LCK BLD YEL I/D
Mfr # 2522-P
Zoro # G7165759
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- NEMA Configuration NEMA L15-30
- Voltage 250V
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2522-P
- Zoro # G7165759
- UPC # 782862586266
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Color | Yellow |
Item | PLG 30A/250V 3PH 3P/4W LCK BLD YEL I/D |
NEMA Configuration | NEMA L15-30 |
Voltage | 250V |
Amps | 30 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 80 |
Poles / Wires | 3P/4W |
Device Type | Plug |
Sub Brand / Trademark | Perma-Link |
Blade Style | Locking |
Environmental Rating | Indoor |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
PLG 30A/250V 3PH 3P/4W LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- LEVITON Locking Plug (7314-C)
- Ericson Locking Devices