Shop All Locking Plugs
Ericson
PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D
Mfr # 2510-P
Zoro # G7166431
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 125V
- NEMA Configuration NEMA L5-30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2510-P
- Zoro # G7166431
- UPC # 782862563700
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D |
Color | Yellow |
Voltage | 125V |
NEMA Configuration | NEMA L5-30 |
Amps | 30 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Indoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 2P/3W |
Device Type | Plug |
Blade Style | Locking |
Sub Brand / Trademark | Perma-Link |
Description
PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx7.5 in. W (AVK64)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RPM41BD)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- Ericson Locking Plugs