Shop All Locking Plugs
Ericson
PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM
Mfr # 2510-PW6P
Zoro # G9736052
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 125V
- NEMA Configuration NEMA L5-30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2510-PW6P
- Zoro # G9736052
- UPC # 782862825082
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM |
Voltage | 125V |
NEMA Configuration | NEMA L5-30 |
Amps | 30 |
Poles / Wires | 2P/3W |
Device Type | Plug |
Sub Brand / Trademark | Perma-Tite |
Case Qty | 45 |
Blade Style | Locking |
Environmental Rating | Watertight (IP69K) |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
NSF | NSF/ANSI/3-A 14159-1 |
Description
PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ52)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- MARINCO Locking Plug - 15A, 125V - Yellow (4721CR)
- Ericson Locking Devices