Shop All Locking Plugs
Ericson
PLG-30A 120/208V 3PH 4P/4W LCKING I/D
Mfr # 2528-P
Zoro # G7168349
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- Amps 30
- NEMA Configuration NON-NEMA
- Voltage 120/208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2528-P
- Zoro # G7168349
- UPC # 782862586624
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Item | Plug Non-Nema,Perma-Link Indust. Grade |
Color | Yellow |
Amps | 30 |
NEMA Configuration | NON-NEMA |
Voltage | 120/208V |
Sub Brand / Trademark | Perma-Link |
Environmental Rating | Indoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Device Type | Plug |
Poles / Wires | 4P/4W |
Description
Plug Non-Nema,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- Ericson Locking Devices