Shop All Straight Blade Plugs
Ericson
PLG-20AMP-125V STR BLADE 5-20
Mfr # 1512-PG
Zoro # G7166824
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NEMA 5-20
- Amps 20
- Voltage 125V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1512-PG
- Zoro # G7166824
- UPC # 782862490013
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG-20AMP-125V STR BLADE 5-20 |
Color | Yellow |
NEMA Configuration | NEMA 5-20 |
Amps | 20 |
Voltage | 125V |
Phase | 1 |
Device Type | Plug |
UL | UL Listed to ANSI/UL 498, File E17740 |
Case Qty | 100 |
cETL | cETL Listed to CSA C22.2 No 42 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Straight |
Environmental Rating | Outdoor |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Grip |
ETL | ETL Listed to ANSI/UL 498 |
Description
PLG-20AMP-125V STR BLADE 5-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- Ericson Straight Blade Devices