Shop All Straight Blade Plugs
Ericson
PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM
Mfr # 1512-PW6P
Zoro # G9715515
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 20
- Voltage 125V
- NEMA Configuration NEMA 5-20
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1512-PW6P
- Zoro # G9715515
- UPC # 782862824825
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM |
Color | Yellow |
Amps | 20 |
Voltage | 125V |
NEMA Configuration | NEMA 5-20 |
Phase | 1 |
Poles / Wires | 2P/3W |
NSF | NSF/ANSI/3-A 14159-1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Tite |
cETL | cETL Listed to CSA C22.2 No 42 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Environmental Rating | Watertight (IP69K) |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Case Qty | 100 |
Blade Style | Straight |
ETL | ETL Listed to ANSI/UL 498 |
Device Type | Plug |
Description
PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- WOODS Gfci Power Station 2G (2516)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- LEVITON Straight Blade Plug (8215-CT)
- Ericson Straight Blade Devices