Shop All Straight Blade Plugs
Ericson
PLG-15AMP-125V STR BLADE BLK 1510-PW6P
Mfr # 1510-PW6P-BLK
Zoro # G3195167
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
$51.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 125V
- Amps 15
- Phase 1
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510-PW6P-BLK
- Zoro # G3195167
- UPC # 782862681275
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG-15AMP-125V STR BLADE BLK 1510-PW6P |
Color | Black |
Voltage | 125V |
Amps | 15 |
Phase | 1 |
NEMA Configuration | NEMA 5-15 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Watertight (IP69K) |
ETL | ETL Listed to ANSI/UL 498 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
cETL | cETL Listed to CSA C22.2 No 42 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Blade Style | Straight |
Device Type | Plug |
Sub Brand / Trademark | Perma-Tite |
Case Qty | 100 |
Description
PLG-15AMP-125V STR BLADE BLK 1510-PW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- Ericson Straight Blade Devices