Shop All Straight Blade Plugs
Ericson
PLG-15AMP-125V STR BLADE ALL BLK 1510-P
Mfr # 1510-P-BLK
Zoro # G3193943
product price: $15.19
/ea
Sold in multiples of 3 for $45.57
$45.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Phase 1
- Voltage 125V
- Amps 15
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510-P-BLK
- Zoro # G3193943
- UPC # 782862681237
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG-15AMP-125V STR BLADE ALL BLK 1510-P |
Color | Black |
Phase | 1 |
Voltage | 125V |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Sub Brand / Trademark | Perma-Link |
Device Type | Plug |
Poles / Wires | 2P/3W |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Straight |
UL | UL Listed to ANSI/UL 498, File E17740 |
cETL | cETL Listed to CSA C22.2 No 42 |
Case Qty | 100 |
Environmental Rating | Indoor |
ETL | ETL Listed to ANSI/UL 498 |
Description
PLG-15AMP-125V STR BLADE ALL BLK 1510-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- LEVITON Straight Blade Plug (515PV)
- Ericson Straight Blade Plugs