Shop All Straight Blade Plugs
Ericson
PLG 15A 250V 2P/3W 6-15 STR BLD YEL SUBM
Mfr # 1514-PW6P
Zoro # G9715551
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 15
- NEMA Configuration NEMA 6-15
- Phase 1
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1514-PW6P
- Zoro # G9715551
- UPC # 782862824788
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG 15A 250V 2P/3W 6-15 STR BLD YEL SUBM |
Color | Yellow |
Amps | 15 |
NEMA Configuration | NEMA 6-15 |
Phase | 1 |
Voltage | 250V |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Sub Brand / Trademark | Perma-Tite |
Poles / Wires | 2P/3W |
Blade Style | Straight |
Case Qty | 100 |
NSF | NSF/ANSI/3-A 14159-1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
Description
PLG 15A 250V 2P/3W 6-15 STR BLD YEL SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- LEVITON Grade - Plugs and Receptacles Industrial (5666-CA)
- Ericson Straight Blade Plugs