Shop All Locking Plugs
Ericson
PLG 15A 125V 2P/3W L5-20 LCK BLD YEL I/D
Mfr # 2310-P
Zoro # G7165059
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Amps 20
- Voltage 125V
- NEMA Configuration NEMA L5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2310-P
- Zoro # G7165059
- UPC # 782862559703
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | PLG 15A 125V 2P/3W L5-20 LCK BLD YEL I/D |
Color | Yellow |
Amps | 20 |
Voltage | 125V |
NEMA Configuration | NEMA L5-20 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Sub Brand / Trademark | Perma-Link |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Device Type | Plug |
cETL | cETL Listed to CSA C22.2 No 42 |
Case Qty | 80 |
Blade Style | Locking |
ETL | ETL Listed to ANSI/UL 498 |
Description
PLG 15A 125V 2P/3W L5-20 LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- Ericson Locking Plugs