Shop All Locking Plugs
Ericson
PLG 15A 125V 2P/3W L5-15 LCK BLD SUBM
Mfr # 1520-PW6P
Zoro # G9714370
product price: $25.99
/ea
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 125V
- NEMA Configuration NEMA L5-15
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1520-PW6P
- Zoro # G9714370
- UPC # 782862824863
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | PLG 15A 125V 2P/3W L5-15 LCK BLD SUBM |
Voltage | 125V |
NEMA Configuration | NEMA L5-15 |
Amps | 15 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Device Type | Plug |
NSF | NSF/ANSI/3-A 14159-1 |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
Sub Brand / Trademark | Perma-Tite |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Description
PLG 15A 125V 2P/3W L5-15 LCK BLD SUBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S24FO-HA)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- Ericson Locking Devices