Shop All Straight Blade Plugs
Ericson
PLG-15-125V STR BLADE 5-15 BLK - 1510-PG
Mfr # 1510-PG-BLK
Zoro # G3194117
product price: $18.55
/ea
Sold in multiples of 3 for $55.65
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Configuration NEMA 5-15
- Voltage 125V
- Amps 15
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1510-PG-BLK
- Zoro # G3194117
- UPC # 782862681244
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | PLG-15-125V STR BLADE 5-15 BLK - 1510-PG |
Color | Black |
NEMA Configuration | NEMA 5-15 |
Voltage | 125V |
Amps | 15 |
Phase | 1 |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Straight |
Sub Brand / Trademark | Perma-Grip |
Environmental Rating | Outdoor |
Case Qty | 100 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
ETL | ETL Listed to ANSI/UL 498 |
cETL | cETL Listed to CSA C22.2 No 42 |
Device Type | Plug |
Description
PLG-15-125V STR BLADE 5-15 BLK - 1510-PG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFT601003CS)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- Ericson Straight Blade Plugs