Shop All Indicator Lights
Ericson
PILOT LGT 5500SRS RD LD PILOT 19MM 24V
Mfr # 55LN2D
Zoro # G3194537
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 55LN2D
- Zoro # G3194537
- UPC # 782862924198
- Country of Origin China
- Category Indicator Lights
Details
Item | PILOT LGT 5500SRS RD LD PILOT 19MM 24V |
Description
PILOT LGT 5500SRS RD LD PILOT 19MM 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BF20-1AA0)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- Ericson Push Buttons & Indicators