Shop All Push Button Accessories
Ericson
PENDT STN PRT CBL GLND 5500 SRS .88 -1.0
Mfr # 55CG6
Zoro # G3195334
product price: $44.79
/ea
Sold in multiples of 2 for $89.58
$89.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pendant Cable Range (in) 0.88-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 55CG6
- Zoro # G3195334
- UPC # 782862924006
- Country of Origin China
- Category Push Button Accessories
Details
Item | PENDT STN PRT CBL GLND 5500 SRS .88 -1.0 |
Color | Black |
Pendant Cable Range (in) | 0.88-1.0 |
Description
PENDT STN PRT CBL GLND 5500 SRS .88 -1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2 In Rigid Steel Conduit Locknut 2/Bg (96196)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-2CR)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- Ericson Switches