Shop All Push Button Control Stations
Ericson
Pendant Station, Pistol Grip, 2 Button 1
Mfr # 5502-PG
Zoro # G704390886
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- # of Switches/Operators 2
- Volts 240
- UL UL Listed to ANSI/UL 508, File E508597
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5502-PG
- Zoro # G704390886
- UPC # 782862590829
- Country of Origin China
- Category Push Button Control Stations
Details
Item | Pendant Station,Pistol Grip,2 Button 1 |
Color | Yellow |
# of Switches/Operators | 2 |
Volts | 240 |
UL | UL Listed to ANSI/UL 508, File E508597 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Pendant Cable Range (in) | 0.30-0.41 |
Description
Pendant Station,Pistol Grip,2 Button 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN700WP)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SUPERIOR ELECTRIC Locking Flanged Inlet 2-Pole 3-Wire 20A 125V NEMA L5-20P (YGF166)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- Ericson Switches