Shop All Wire Connectors
Ericson
Pendant Station, Commerical Grade, 6 But
Mfr # 5506-A
Zoro # G8662681
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- # of Switches/Operators 6
- Pendant Cable Range (in) 0.52-0.65
- UL UL Listed to ANSI/UL 508, File E508597
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5506-A
- Zoro # G8662681
- UPC # 782862903247
- Country of Origin China
- Category Wire Connectors
Details
Item | Pendant Station,Commerical Grade,6 But |
Color | Yellow |
# of Switches/Operators | 6 |
Pendant Cable Range (in) | 0.52-0.65 |
UL | UL Listed to ANSI/UL 508, File E508597 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Volts | 240 |
Description
Pendant Station,Commerical Grade,6 But
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK100 (504421-100)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- Ericson Wire Connectors & Disconnects