Shop All Push Button Control Stations
Ericson
PENDANT STATION 8 BTN 1 SPEED
Mfr # 5508
Zoro # G8662864
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Volts 240
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- Pendant Cable Range (in) 0.52-0.65
- # of Switches/Operators 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5508
- Zoro # G8662864
- UPC # 782862561737
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 8 BTN 1 SPEED |
Color | Yellow |
Volts | 240 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Pendant Cable Range (in) | 0.52-0.65 |
# of Switches/Operators | 8 |
UL | UL Listed to ANSI/UL 508, File E508597 |
Description
PENDANT STATION 8 BTN 1 SPEED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Yellow (HS369-S100-YELLOW)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- AC WORKS Locking Adapter L5-30P to L14-20R Hots Bridged 20A 125/250V (ADL530L1420)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- JET On Off Switch (994542)
- Ericson Push Buttons & Indicators