Shop All Push Button Control Stations
Ericson
PENDANT STATION 6 BTN 2 SPEED
Mfr # 5506-2
Zoro # G8662742
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- UL UL Listed to ANSI/UL 508, File E508597
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- Pendant Cable Range (in) 0.52-0.65
- Volts 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5506-2
- Zoro # G8662742
- UPC # 782862561720
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 6 BTN 2 SPEED |
Color | Yellow |
UL | UL Listed to ANSI/UL 508, File E508597 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Pendant Cable Range (in) | 0.52-0.65 |
Volts | 240 |
# of Switches/Operators | 6 |
Description
PENDANT STATION 6 BTN 2 SPEED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 12 Corner Pull Elbow (14405)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- Ericson Switches