Shop All Push Button Control Stations
Ericson
PENDANT STATION 6 BTN 1 SPEED
Mfr # 5506
Zoro # G8662891
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- # of Switches/Operators 6
- UL UL Listed to ANSI/UL 508, File E508597
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- Volts 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5506
- Zoro # G8662891
- UPC # 782862561713
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 6 BTN 1 SPEED |
Color | Yellow |
# of Switches/Operators | 6 |
UL | UL Listed to ANSI/UL 508, File E508597 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Volts | 240 |
Pendant Cable Range (in) | 0.52-0.65 |
Description
PENDANT STATION 6 BTN 1 SPEED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Door Assembly with Electronics, ET90000 (ET9100)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- Ericson Push Buttons & Indicators