Shop All Push Button Control Stations
Ericson
PENDANT STATION 4 BTN 1-SPEED
Mfr # 5504
Zoro # G8662943
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Volts 240
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- UL UL Listed to ANSI/UL 508, File E508597
- # of Switches/Operators 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5504
- Zoro # G8662943
- UPC # 782862561690
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 4 BTN 1-SPEED |
Color | Yellow |
Volts | 240 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
UL | UL Listed to ANSI/UL 508, File E508597 |
# of Switches/Operators | 4 |
Pendant Cable Range (in) | 0.30-0.41 |
Description
PENDANT STATION 4 BTN 1-SPEED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-3CR)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- Ericson Push Buttons & Indicators