Shop All Push Button Control Stations
Ericson
PENDANT STATION 2 BTN 3SP PLUS E-STOP
Mfr # 5503-PG-3
Zoro # G8662812
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- # of Switches/Operators 3
- Pendant Cable Range (in) 0.30-0.41
- Volts 240
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5503-PG-3
- Zoro # G8662812
- UPC # 782862850206
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 2 BTN 3SP PLUS E-STOP |
Color | Yellow |
# of Switches/Operators | 3 |
Pendant Cable Range (in) | 0.30-0.41 |
Volts | 240 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
UL | UL Listed to ANSI/UL 508, File E508597 |
Description
PENDANT STATION 2 BTN 3SP PLUS E-STOP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- Ericson Push Buttons & Indicators