Shop All Push Button Control Stations
Ericson
PENDANT STATION 2 BTN 2 SPEED
Mfr # 5502-2
Zoro # G8662989
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- UL UL Listed to ANSI/UL 508, File E508597
- Volts 240
- Pendant Cable Range (in) 0.30-0.41
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5502-2
- Zoro # G8662989
- UPC # 782862561683
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 2 BTN 2 SPEED |
Color | Yellow |
UL | UL Listed to ANSI/UL 508, File E508597 |
Volts | 240 |
Pendant Cable Range (in) | 0.30-0.41 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
# of Switches/Operators | 2 |
Description
PENDANT STATION 2 BTN 2 SPEED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FNM-8/10)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- Ericson Push Button Control Stations