Shop All Push Button Control Stations
Ericson
PENDANT STATION 2 BTN 1SP PLUS E-STOP
Mfr # 5503-PG
Zoro # G8662873
original price:
$262.17
13% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Volts 240
- Pendant Cable Range (in) 0.30-0.41
- # of Switches/Operators 3
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5503-PG
- Zoro # G8662873
- UPC # 782862795538
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 2 BTN 1SP PLUS E-STOP |
Color | Yellow |
Volts | 240 |
Pendant Cable Range (in) | 0.30-0.41 |
# of Switches/Operators | 3 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
UL | UL Listed to ANSI/UL 508, File E508597 |
Description
PENDANT STATION 2 BTN 1SP PLUS E-STOP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- NVENT HOFFMAN Flush Covers, Fits 8.00x8.00, Gray, Stee (AFE8X8)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- Ericson Push Button Control Stations