Shop All Push Button Control Stations
Ericson
PENDANT STATION 2 BTN 1 SPEED
Mfr # 5502
Zoro # G8662961
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- # of Switches/Operators 2
- Volts 240
- Pendant Cable Range (in) 0.30-0.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5502
- Zoro # G8662961
- UPC # 782862561676
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PENDANT STATION 2 BTN 1 SPEED |
Color | Yellow |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
# of Switches/Operators | 2 |
Volts | 240 |
Pendant Cable Range (in) | 0.30-0.41 |
UL | UL Listed to ANSI/UL 508, File E508597 |
Description
PENDANT STATION 2 BTN 1 SPEED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- ERICSON PENDANT STATION 6 BTN 2 SPEED (5506-2)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- Ericson Push Buttons & Indicators