Shop All Push Button Control Stations
Ericson
PEND (10) 1-SPEED BTNS w/MAINT ON/OFF
Mfr # 5512
Zoro # G8662855
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Volts 240
- # of Switches/Operators 12
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- Pendant Cable Range (in) 0.64-0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5512
- Zoro # G8662855
- UPC # 782862897515
- Country of Origin China
- Category Push Button Control Stations
Details
Item | PEND (10) 1-SPEED BTNS w/MAINT ON/OFF |
Color | Yellow |
Volts | 240 |
# of Switches/Operators | 12 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Pendant Cable Range (in) | 0.64-0.77 |
UL | UL Listed to ANSI/UL 508, File E508597 |
Description
PEND (10) 1-SPEED BTNS w/MAINT ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Toggle Switch (00-340324-00009)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Ericson Switches