Shop All Electrical Box Covers
Ericson
OUTLET PENDANT BX BLACK
Mfr # 6030B
Zoro # G7165914
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Environmental Rating Indoor
- Sub Brand / Trademark Single Gang
- Construction Box Depth = Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 6030B
- Zoro # G7165914
- UPC # 782862852699
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Color | Black |
Environmental Rating | Indoor |
Sub Brand / Trademark | Single Gang |
Construction | Box Depth = Standard |
Device Type | Clamp strain relief |
Description
OUTLET PENDANT BX BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- Ericson Electrical Box Covers