Shop All Extension Cords
Ericson
OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3
Mfr # 7004-50-2
Zoro # G3205493
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cable Type #12/3 SOW
- Receptacle Qty 3
- CSA CSA Certified to C22.2 No. 21, File 90345
- Sub Brand / Trademark Perma-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7004-50-2
- Zoro # G3205493
- UPC # 782862562680
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Yellow |
Item | OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 |
Cable Type | #12/3 SOW |
Receptacle Qty | 3 |
CSA | CSA Certified to C22.2 No. 21, File 90345 |
Sub Brand / Trademark | Perma-Link |
Conn or Receptacle Type | 6-15R Single (3) |
Load Capacity (Amps) | 15 |
Plug Type | 6-15P |
Description
OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- CONNTEK Conntek, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire (60419)
- Ericson Extension Cords