Shop All Extension Cords
Ericson
OUTLET BX-TRI-TAP 7002 BX w/25FT 12/3
Mfr # 7002-25-2
Zoro # G3194923
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Receptacle Qty 3
- Plug Type 5-20P
- Cable Length (ft) 25
- CSA CSA Certified to C22.2 No. 21, File 90345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7002-25-2
- Zoro # G3194923
- UPC # 782862562628
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 25 |
Details
Color | Yellow |
Item | OUTLET BX-TRI-TAP 7002 BX w/25FT 12/3 |
Receptacle Qty | 3 |
Plug Type | 5-20P |
CSA | CSA Certified to C22.2 No. 21, File 90345 |
Conn or Receptacle Type | 5-20R Single (3) |
Cable Type | #12/3 SOW |
Sub Brand / Trademark | Perma-Link |
Load Capacity (Amps) | 20 |
UL | UL Listed to ANSI/UL 1363, File E101748 |
Description
OUTLET BX-TRI-TAP 7002 BX w/25FT 12/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Pick (VDV327-103)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- Ericson Extension Cords & Power Strips