Shop All Power Distribution Blocks
Ericson
OSCAR 50A 120/240V W/GFCI W/FLIPS - ALC
Mfr # 1067-ALC
Zoro # G8702049
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Secondary Voltage 120/240
- Sub Brand / Trademark Oscar
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1067-ALC
- Zoro # G8702049
- UPC # 782862846971
- Country of Origin United States
- Category Power Distribution Blocks
Details
Item | OSCAR 50A 120/240V W/GFCI W/FLIPS - ALC |
Phase | 1 |
Color | Yellow |
Secondary Voltage | 120/240 |
Sub Brand / Trademark | Oscar |
Construction | Steel |
Receptacle A Qty | 6 |
cETL | cETL Listed to CSA C22.2 No.107.1 |
Environmental Rating | NEMA 3R |
Pallet Qty | 16 |
ETL | ETL Listed to UL 1640 |
Receptacle A Type | L5-20 SINGLE |
Primary Voltage | 120/240 |
Description
OSCAR 50A 120/240V W/GFCI W/FLIPS - ALC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22974006)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- HUBBELL Wall Switch, Toggle, Momentary, Black (HBL1557L)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- EATON BUSSMANN Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V (16500-3)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP27622)
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- Ericson Power Distribution Blocks