Shop All Power Distribution Blocks
Ericson
OSCAR 1066 50A w/30A GFCI w/FLIPS
Mfr # 1066-BFS
Zoro # G8702073
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Receptacle A Type 5-20 DUPLEX
- Primary Voltage 120/240
- Secondary Voltage 120/240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1066-BFS
- Zoro # G8702073
- UPC # 782862846957
- Country of Origin United States
- Category Power Distribution Blocks
Details
Item | OSCAR 1066 50A w/30A GFCI w/FLIPS |
Color | Yellow |
Phase | 1 |
Receptacle A Type | 5-20 DUPLEX |
Primary Voltage | 120/240 |
Secondary Voltage | 120/240 |
Pallet Qty | 16 |
cETL | cETL Listed to CSA C22.2 No.107.1 |
Environmental Rating | NEMA 3R |
ETL | ETL Listed to UL 1640 |
Construction | Steel |
Receptacle A Qty | 6 |
Sub Brand / Trademark | Oscar |
Description
OSCAR 1066 50A w/30A GFCI w/FLIPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Black (HS398-S25-BLACK)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in (9080LBA162101)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- HAMMOND SPLITTER BLOCKS 225 A (CSBL225)
- SQUARE D Power Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (9080LBA362101)
- Ericson Power Distribution Blocks