Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY M STR 5 PL 5M PVC
Mfr # 95MSE5G
Zoro # G2761587
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Contact Material Brass, Gold Plated over Nickel
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95MSE5G
- Zoro # G2761587
- UPC # 782862892947
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICRO-SYNC SGL KEY M STR 5 PL 5M PVC |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
Environmental Rating | IP68, NEMA 6P |
Over molded Body Material | PVC |
# of Poles | 5 |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
# of Keyways | Single |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Configuration Style | MS - Male Straight |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Description
MICRO-SYNC SGL KEY M STR 5 PL 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Black (326103)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- Ericson Wire Disconnects