Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY M STR 5 PL 4M PVC
Mfr # 95MSE4G
Zoro # G2762244
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- Over molded Body Material PVC
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95MSE4G
- Zoro # G2762244
- UPC # 782862892930
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICRO-SYNC SGL KEY M STR 5 PL 4M PVC |
Color | Yellow |
Connector Type | Micro |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | MS - Male Straight |
# of Poles | 5 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Single |
Description
MICRO-SYNC SGL KEY M STR 5 PL 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- ANCOR 16-14 Female Heatshrink Disconnect - 100-Pack (317899)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- Ericson Wire Disconnects