Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY M STR 3 PL 5M PVC
Mfr # 93MSE5G
Zoro # G2761824
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- # of Keyways Single
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93MSE5G
- Zoro # G2761824
- UPC # 782862892886
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICRO-SYNC SGL KEY M STR 3 PL 5M PVC |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Single |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
Configuration Style | MS - Male Straight |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 3 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICRO-SYNC SGL KEY M STR 3 PL 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- Ericson Wire Disconnects