Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY M STR 3 PL 2M PVC
Mfr # 93MSE2G
Zoro # G2762454
Sold in multiples of 2 for $60.50
$60.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- Contact Sleeve Material Zytel ST801
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 93MSE2G
- Zoro # G2762454
- UPC # 782862892862
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICRO-SYNC SGL KEY M STR 3 PL 2M PVC |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Environmental Rating | IP68, NEMA 6P |
Contact Carrier Material | Nitrile Rubber |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Single |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 3 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Configuration Style | MS - Male Straight |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICRO-SYNC SGL KEY M STR 3 PL 2M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack) (F6X4LG6)
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- Ericson Wire Connectors & Disconnects