Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY F STR 5 PL 5M PVC
Mfr # 95FS5G
Zoro # G2762077
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- Wiring Code 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey
- Coupling Nut Material Machined Aluminum, Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 95FS5G
- Zoro # G2762077
- UPC # 782862893128
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICRO-SYNC SGL KEY F STR 5 PL 5M PVC |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Single |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Configuration Style | FS - Female Straight |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 5 |
Description
MICRO-SYNC SGL KEY F STR 5 PL 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Powr Blck3Out50' 12G Org (819)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- Ericson Wire Disconnects